Detector Tube, Acid, PK10

  • Mfr # 8101121
  • Zoro # G6932834
product price: 
$
129.99
/pk of 10, $13.00/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Acids Qualitative
Measuring Range
Qualitative
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101121
Zoro #
G6932834
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Acids Qualitative
Measuring Range
Qualitative
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Gas Detected
Acid
Sampling Time
3 sec
Shelf Life
2 yr
Operating Pressure
1,013 hPa
Operating Temperature - Maximum
104 Degrees F
Color Change
Blue Violet to Yellow/Pink Yellow
Chemical Formula
HCl
Operating Temperature - Minimum
32 Degrees F
Tube Material
Glass
Break-Off Tip
Yes
Calibrated
Yes
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range Qualitative, Gas Detected Acid, For Use With Mfr. No. 6400000, Color Change Blue Violet to Yellow/Pink Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 sec, Chemical Formula HCl

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews