Shop DRAEGER

Detector Tube, Amines, PK10

  • Mfr # 8101061
  • Zoro # G7255857

product price: 
$
133.99
/pk of 10, $13.40/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Amines Qualitative
Measuring Range
Qualitative
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
8101061
Zoro #
G7255857
UPC #
-
Country of Origin
Germany
Item
Detector Tube
Material
Glass
Detects For
Amines Qualitative
Measuring Range
Qualitative
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Calibrated
Yes
Shelf Life
2 yr
Gas Detected
Amines
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Color Change
Yellow to Blue
Sampling Time
5 sec
Tube Material
Glass
Break-Off Tip
Yes
Operating Temperature - Maximum
104 Degrees F
Operating Pressure
1,013 hPa
Operating Temperature - Minimum
32 Degrees F
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range Not Applicable, Gas Detected Amines, For Use With Mfr. No. 6400000, Color Change Yellow to Blue, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 sec, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.