Detector Tube, Carbon Dioxide, PK10

  • Mfr # 8101811
  • Zoro # G7180756
product price: 
$
125.99
/pk of 10, $12.60/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Carbon Dioxide
Measuring Range
100 to 3000 ppm
For Use With
Accuro
Pressure Range
1013 hpa
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101811
Zoro #
G7180756
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Carbon Dioxide
Measuring Range
100 to 3000 ppm
For Use With
Accuro
Pressure Range
1013 hpa
Tip
break off
Industry Type
Healthcare
Includes
Instructions
Product Type
Gas Detection Tube
Chemical Formula
CO2
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Measurement Range
100 to 3,000 ppm
Break-Off Tip
Yes
Tube Material
Glass
Color Change
White to Pale Violet/Blue Violet
Operating Temperature - Minimum
59 Degrees F
Operating Pressure
1,013 hPa
Shelf Life
2 yr
Sampling Time
4 min (100 to 3,000 ppm)
CAS Number
124-38-9
Gas Detected
Carbon Dioxide
Calibrated
Yes
Operating Temperature - Maximum
77 Degrees F
Compatible Series
Accuro
Compatible SubBrand
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Accuro

Description

Detector Tube, Measurement Range 100 to 3,000 ppm, Gas Detected Carbon Dioxide, For Use With Accuro, Color Change White to Pale Violet/Blue Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 59 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 4 min (100 to 3,000 ppm), Chemical Formula CO2

Ratings & reviews