Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector Tube, Carbon Dioxide, PK10

  • Mfr # CH20301

  • Zoro # G6611421


product price: $152.62
/pk 10, $15.26/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
CO2
Measuring Range
5 to 60% Vol.
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH20301
Zoro #
G6611421
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
CO2
Measuring Range
5 to 60% Vol.
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
32 Degrees F
Operating Pressure
1,013 hPa
CAS Number
124-38-9
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Tube Material
Glass
Color Change
White to Violet
Sampling Time
2 min (5 to 60% vol)
Chemical Formula
CO2
Gas Detected
Carbon Dioxide
Calibrated
Yes
Shelf Life
2 yr
Measurement Range
5 to 60% vol
Break-Off Tip
Yes

Description

Detector Tube, Measurement Range 5 to 60 Percent vol, Gas Detected Carbon Dioxide, For Use With Mfr. No. 6400000, Color Change White to Violet, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (5 to 60 Percent vol), Chemical Formula CO2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.