Zoro Homepage

Detector Tube, Carbon Monoxide, PK10

  • Mfr # CH19701

  • Zoro # G3235071


product price: $143.99
/pk 10, $14.40/ea
Free Shipping & Returns

Key Features

Includes
Instructions
For Use With
Mfr. No. 6400000
Material
Glass
Detects For
CO
Measuring Range
8 to 50 ppm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH19701
Zoro #
G3235071
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Includes
Instructions
For Use With
Mfr. No. 6400000
Material
Glass
Detects For
CO
Measuring Range
8 to 50 ppm
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Detector Tube Application
Occup Health & Safety
Product Type
Gas Detection Tube
Break-Off Tip
Yes
Shelf Life
2 yr
Operating Temperature - Maximum
122 Degrees F
Calibrated
Yes
Measurement Range
8 to 150 ppm
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Sampling Time
2 min (8 to 150 ppm)
Operating Pressure
1,013 hPa
Chemical Formula
CO
Gas Detected
Carbon Monoxide
Tube Material
Glass
Color Change
White to Pale Brown
CAS Number
630-08-0
Operating Temperature - Minimum
32 Degrees F

Description

Detector Tube, Measurement Range 8 to 150 ppm, Gas Detected Carbon Monoxide, For Use With Mfr. No. 6400000, Color Change White to Pale Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (8 to 150 ppm), Chemical Formula CO, CAS Number 630-08-0

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.