Detector Tube, Formic Acid, PK10

  • Mfr # 6722701
  • Zoro # G7220936
product price: 
$
162.99
/pk of 10, $16.30/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Formic Acid
Measuring Range
1 to 15 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6722701
Zoro #
G7220936
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Formic Acid
Measuring Range
1 to 15 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Gas Detected
Formic Acid
Tube Material
Glass
CAS Number
64-18-6
Chemical Formula
CH2O2
Operating Temperature - Minimum
50 Degrees F
Operating Temperature - Maximum
122 Degrees F
Break-Off Tip
Yes
Shelf Life
2 yr
Calibrated
Yes
Color Change
Blue Violet to Yellow
Measurement Range
1 to 15 ppm
Operating Pressure
1,013 hPa
Sampling Time
3 min (1 to 15 ppm)
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 1 to 15 ppm, Gas Detected Formic Acid, For Use With Mfr. No. 6400000, Color Change Blue Violet to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 3 min (1 to 15 ppm), Chemical Formula CH2O2, CAS Number 64-18-6

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews