Zoro Homepage

Detector Tube, Hydrogen Sulfide, PK10

  • Mfr # 8101461

  • Zoro # G7165697


product price: $146.99
/pk 10, $14.70/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
H2S
Measuring Range
0.2 to 5 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101461
Zoro #
G7165697
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
H2S
Measuring Range
0.2 to 5 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Operating Temperature - Maximum
86 Degrees F
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Operating Pressure
1,013 hPa
Sampling Time
5 min (0.2 to 5 ppm)
Break-Off Tip
Yes
Calibrated
Yes
Gas Detected
Hydrogen Sulfide
Shelf Life
2 yr
CAS Number
7783-06-4
Operating Temperature - Minimum
50 Degrees F
Color Change
White to Pale Brown
Measurement Range
0.2 to 5 ppm
Tube Material
Glass
Chemical Formula
H2S

Description

Detector Tube, Measurement Range 0.2 to 5 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. 6400000, Color Change White to Pale Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (0.2 to 5 ppm), Chemical Formula H2S

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.