Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector Tube, Hydrogen Sulfide, PK10

  • Mfr # CH29801

  • Zoro # G6427093


product price: $133.99
/pk 10, $13.40/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
H2S
Measuring Range
5 to 60 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CH29801
Zoro #
G6427093
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
H2S
Measuring Range
5 to 60 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
CAS Number
7783-06-4
Calibrated
Yes
Shelf Life
2 yr
Operating Temperature - Maximum
140 Degrees F
Color Change
White to Brown
Chemical Formula
H2S
Operating Pressure
1,013 hPa
Break-Off Tip
Yes
Tube Material
Glass
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Measurement Range
5 to 60 ppm
Sampling Time
4 min (5 to 60 ppm)
Gas Detected
Hydrogen Sulfide
Operating Temperature - Minimum
32 Degrees F

Description

Detector Tube, Measurement Range 5 to 60 ppm, Gas Detected Hydrogen Sulfide, For Use With Mfr. No. 6400000, Color Change White to Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 4 min (5 to 60 ppm), Chemical Formula H2S, CAS Number 7783-06-4

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.