Shop DRAEGER

Detector Tube, Mercaptans, PK10

  • Mfr # 6728981
  • Zoro # G7030527

product price: 
$
172.99
/pk of 10, $17.30/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Mercaptans
Measuring Range
0.5 to 5 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6728981
Zoro #
G7030527
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Mercaptans
Measuring Range
0.5 to 5 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Chemical Formula
RSH
Tube Material
Glass
Operating Temperature - Maximum
104 Degrees F
Color Change
White to Yellow
Operating Pressure
1,013 hPa
Break-Off Tip
Yes
Operating Temperature - Minimum
50 Degrees F
Measurement Range
0.5 to 5 ppm
Shelf Life
2 yr
Sampling Time
5 min (0.5 to 5 ppm)
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Gas Detected
Mercaptans
Calibrated
Yes
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 0.5 to 5 ppm, Gas Detected Mercaptans, For Use With Mfr. No. 6400000, Color Change White to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (0.5 to 5 ppm), Chemical Formula RSH

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.