Shop DRAEGER

Detector Tube, Nitric Acid, PK10

  • Mfr # 6728311
  • Zoro # G6783761

product price: 
$
147.99
/pk of 10, $14.80/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Nitric Acid
Measuring Range
1 to 50 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6728311
Zoro #
G6783761
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Nitric Acid
Measuring Range
1 to 50 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Sampling Time
2 min (5 to 50 ppm), 4 min (1 to 15 ppm)
Tube Material
Glass
Calibrated
Yes
Operating Temperature - Minimum
41 Degrees F
Operating Pressure
1,013 hPa
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Shelf Life
2 yr
Measurement Range
1 to 15 ppm, 5 to 50 ppm
Color Change
Blue to Yellow
Gas Detected
Nitric Acid
Chemical Formula
HNO3
Break-Off Tip
Yes
CAS Number
7697-37-2
Operating Temperature - Maximum
104 Degrees F
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 1 to 15 ppm, 5 to 50 ppm, Gas Detected Nitric Acid, For Use With Mfr. No. 6400000, Color Change Blue to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (5 to 50 ppm), 4 min (1 to 15 ppm)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.