Detector Tube, Oil, PK10
- Mfr # 8103111
- Zoro # G3235062
product price:Â
$
152.99
/pk of 10, $15.30/ea
Free Shipping & Returns
Key Features
For Use With
Mfr. No. 6525960
Material
Glass
Detects For
Oil
Measuring Range
5 mg/cu m
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 8103111
- Zoro #
- G3235062
- UPC #
- -
- Country of Origin
- Germany
- Item
- Detector Tube
- For Use With
- Mfr. No. 6525960
- Material
- Glass
- Detects For
- Oil
- Measuring Range
- 5 mg/cu m
- Pressure Range
- Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
- Tip
- break off
- Footnotes
- This tube is used exclusively with an Aerotest for the US Navy
- Detector Tube Application
- Occup Health & Safety
- Product Type
- Gas Detection Tube
- Operating Pressure
- 1,013 hPa
- Gas Detected
- Oil
- Application
- Occupational Heath & Safety
- Tube Material
- Glass
- Compatible Manufacturer Part Number
- 6400000
- Operating Temperature - Maximum
- 104 Degrees F
- Operating Temperature - Minimum
- 32 Degrees F
- Sampling Time
- 5 min
- Compatible Series
- Accuro
- Compatible Product Type
- Mfr. No. 6525960
Description
Detector Tube, Gas Detected Oil, For Use With Mfr. No. 6525960, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Product Type Gas Detection Tube, Application Occupational Heath & Safety, Sampling Time 5 min, Operating Temperature - Maximum 104 Degrees F, Package Quantity 10
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.