Detector Tube, Pentane, PK10

  • Mfr # 6724701
  • Zoro # G6722441
product price: 
$
163.99
/pk of 10, $16.40/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Pentane
Measuring Range
100 to 1500 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
6724701
Zoro #
G6722441
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Pentane
Measuring Range
100 to 1500 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Color Change
White to Brown Green
Break-Off Tip
Yes
Chemical Formula
C5H12
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Shelf Life
2 yr
Measurement Range
100 to 1,500 ppm
Operating Temperature - Maximum
104 Degrees F
CAS Number
109-66-0
Sampling Time
15 sec (100 to 1,500 ppm)
Gas Detected
Pentane
Calibrated
Yes
Operating Pressure
1,013 hPa
Operating Temperature - Minimum
32 Degrees F
Tube Material
Glass
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 100 to 1,500 ppm, Gas Detected Pentane, For Use With Mfr. No. 6400000, Color Change White to Brown Green, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 15 sec (100 to 1,500 ppm), Chemical Formula C5H12

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews