Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Detector Tube, Phenol, PK10

  • Mfr # 8101641

  • Zoro # G6767941


product price: $140.99
/pk 10, $14.10/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Phenol
Measuring Range
1 to 20 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8101641
Zoro #
G6767941
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Phenol
Measuring Range
1 to 20 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
CAS Number
108-95-2
Shelf Life
2 yr
Break-Off Tip
Yes
Operating Temperature - Maximum
86 Degrees F
Sampling Time
5 min (1 to 20 ppm)
Gas Detected
Phenol
Operating Pressure
1,013 hPa
Color Change
Yellow to Brown Gray
Tube Material
Glass
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Operating Temperature - Minimum
50 Degrees F
Measurement Range
1 to 20 ppm
Calibrated
Yes
Chemical Formula
C6H5OH

Description

Detector Tube, Measurement Range 1 to 20 ppm, Gas Detected Phenol, For Use With Mfr. No. 6400000, Color Change Yellow to Brown Gray, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 50 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 5 min (1 to 20 ppm), Chemical Formula C6H5OH, CAS Number 108-95-2

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.