Detector Tube Pump Kit, For Accuro
- Mfr # 8317186
- Zoro # G623356475
product price:Â
$
978.99
/ea
Free Shipping & Returns
Key Features
Compatible Manufacturer Part Number
Universal
Features
Safety Management with One Single Hand, The Drager-Tube System is an Established Method for Measuring and Detecting Contaminants in the Soil, Water and Air
Volume per Stroke
100 cc
Series
Accuro
Compatible Product Type
Long-Term Detector Tubes, Short-Term Detector Tubes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 8317186
- Zoro #
- G623356475
- UPC #
- -
- Country of Origin
- Germany
Dimensions
- Overall Length
- 3.4 in
- Wire Rope Length
- 3.4 in
- Length
- 3.4 in
- Fits Chest Size
- Safety Management with One Single Hand, The Drager-Tube System is an Established Method for Measuring and Detecting Contaminants in the Soil, Water and Air
Details
- Item
- Detector Tube Pump Kit
- Compatible Manufacturer Part Number
- Universal
- Features
- Safety Management with One Single Hand, The Drager-Tube System is an Established Method for Measuring and Detecting Contaminants in the Soil, Water and Air
- Volume per Stroke
- 100 cc
- Series
- Accuro
- Compatible Product Type
- Long-Term Detector Tubes, Short-Term Detector Tubes
- Includes
- Drager Tube Pump Accuro, Nylon Case, Spare Parts Kit, Tube Opener
- Product Type
- Detection Tube Pump Kit
Description
Detector Tube Pump Kit, Gas Detected Not Applicable, Product Type Detection Tube Pump Kit, Includes Drager Tube Pump Accuro, Nylon Case, Spare Parts Kit, Tube Opener, Features Safety Management with One Single Hand, The Drager-Tube System is an Established Method for Measuring and Detecting Contaminants in the Soil, Water and Air, Measurement Range Not Applicable, Overall Length 3.4 in, Volume per Stroke 100 cc, Series Accuro
Restrictions
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.