Detector Tube, Toluene, PK10

  • Mfr # 8101661
  • Zoro # G7205843
product price: 
$
144.99
/pk of 10, $14.50/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Toluene
Measuring Range
5 to 300 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101661
Zoro #
G7205843
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
Toluene
Measuring Range
5 to 300 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Chemical Formula
C7H8
Shelf Life
2 yr
Measurement Range
5 to 300 ppm, 5 to 80 ppm
Operating Pressure
1,013 hPa
Tube Material
Glass
Operating Temperature - Minimum
36 Degrees F
Color Change
White to Pale Brown
Break-Off Tip
Yes
Gas Detected
Toluene
Operating Temperature - Maximum
104 Degrees F
Sampling Time
10 min (5 to 80 ppm), 2 min (5 to 300 ppm)
Calibrated
Yes
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
CAS Number
108-88-3
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 5 to 300 ppm, 5 to 80 ppm, Gas Detected Toluene, For Use With Mfr. No. 6400000, Color Change White to Pale Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 36 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 10 min (5 to 80 ppm), 2 min (5 to 300 ppm)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews