DetectorTube, H2S;SO2, PK10

  • Mfr # CH28201
  • Zoro # G6986357
product price: 
$
210.99
/pk of 10, $21.10/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
H2S / SO2
Measuring Range
0.02 to 7% Vol.
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
CH28201
Zoro #
G6986357
UPC #
-
Country of Origin
Germany
Item
Detector Tube
Material
Glass
Detects For
H2S / SO2
Measuring Range
0.02 to 7% Vol.
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Operating Temperature - Maximum
104 Degrees F
Measurement Range
0.2 to 7% vol
Sampling Time
2 min (0.2 to 7% vol)
Calibrated
Yes
Color Change
Brown to Bright Yellow
Operating Pressure
1,013 hPa
CAS Number
7446-09-5, 7783-06-4
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Chemical Formula
H2S
Gas Detected
Hydrogen Sulfide, Sulfur Dioxide
Operating Temperature - Minimum
32 Degrees F
Break-Off Tip
Yes
Tube Material
Glass
Shelf Life
2 yr
Compatible Series
Accuro
Compatible Manufacturer Part Number
6400000
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 0.2 to 7 Percent vol, Gas Detected Hydrogen Sulfide, Sulfur Dioxide, For Use With Mfr. No. 6400000, Color Change Brown to Bright Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 32 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 2 min (0.2 to 7 Percent vol)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews