DetectorTube, HCl;HNO3, PK10

  • Mfr # 8101681
  • Zoro # G6487162
product price: 
$
189.99
/pk of 10, $19.00/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
HCL / HNO3
Measuring Range
HCL 1 to 10 ppm, HNO3 1 to 15 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101681
Zoro #
G6487162
UPC #
-
Country of Origin
Germany

Details

Item
Detector Tube
Material
Glass
Detects For
HCL / HNO3
Measuring Range
HCL 1 to 10 ppm, HNO3 1 to 15 ppm
For Use With
Mfr. No. 6400000
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Includes
Instructions
Product Type
Gas Detection Tube
Sampling Time
1.5 min (1 to 10 ppm), 3 min (1 to 15 ppm)
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Chemical Formula
HCl/HNO3
Tube Material
Glass
Color Change
Blue to Yellow
Break-Off Tip
Yes
Calibrated
Yes
Gas Detected
Hydrochloric, Nitric Acid
Shelf Life
2 yr
CAS Number
7647-01-0, 7697-37-2
Operating Pressure
1,013 hPa
Operating Temperature - Minimum
41 Degrees F
Measurement Range
1 to 10 ppm, 1 to 15 ppm
Operating Temperature - Maximum
104 Degrees F
Compatible Manufacturer Part Number
6400000
Compatible Series
Accuro
Compatible Product Type
Mfr. No. 6400000

Description

Detector Tube, Measurement Range 1 to 10 ppm, 1 to 15 ppm, Gas Detected Hydrochloric, Nitric Acid, For Use With Mfr. No. 6400000, Color Change Blue to Yellow, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 41 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Gas Detection Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions, Sampling Time 1.5 min (1 to 10 ppm), 3 min (1 to 15 ppm)

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews