Shop DRAEGER

Dosimeter Tube, Butadiene, PK10

  • Mfr # 8101161
  • Zoro # G6502763

product price: 
$
207.99
/pk of 10, $20.80/ea
Free Shipping & Returns

Key Features

Material
Glass
Detects For
Butadiene
Measuring Range
10 to 300 ppm x hr
For Use With
Mfr. No. 6733014
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
8101161
Zoro #
G6502763
UPC #
-
Country of Origin
Germany

Details

Item
Dosimeter Tube
Material
Glass
Detects For
Butadiene
Measuring Range
10 to 300 ppm x hr
For Use With
Mfr. No. 6733014
Pressure Range
Atmospheric with correction factor 1013 hPa/actual atmos press in hPa, if necessary
Tip
break off
Industry Type
Healthcare
Detector Tube Application
Occup Health & Safety
Footnotes
No pump
Includes
Instructions
Product Type
Dosimeter Tube
Operating Pressure
1,013 hPa
CAS Number
106-99-0
Shelf Life
2 yr
Sampling Time
1 to 8 hr (1.3 to 40 ppm), 1 to 8 hr (10 to 300 ppm), 1 to 8 hr (2.5 to 75 ppm)
Calibrated
Yes
Gas Detected
Butadiene
Chemical Formula
C4H6
Color Change
Pink to Light Brown
Operating Temperature - Minimum
68 Degrees F
Tube Material
Glass
Application
Civil Defense, Fire Brigades, Industrial Applications, Military
Break-Off Tip
Yes
Measurement Range
1.3 to 40 ppm, 10 to 300 ppm, 2.5 to 75 ppm, 5 to 150 ppm
Operating Temperature - Maximum
77 Degrees F
Compatible Manufacturer Part Number
6733014
Compatible Series
Direct Read
Compatible Product Type
Mfr. No. 6733014

Description

Dosimeter Tube, Measurement Range 1.3 to 40 ppm, 10 to 300 ppm, 2.5 to 75 ppm, 5 to 150 ppm, Gas Detected Butadiene, For Use With Mfr. No. 6733014, Color Change Pink to Light Brown, Operating Pressure 1,013 hPa, Operating Temperature - Minimum 68 Degrees F, Tube Material Glass, Break-Off Tip Yes, Calibrated Yes, Product Type Dosimeter Tube, Shelf Life 2 yr, Application Civil Defense, Fire Brigades, Industrial Applications, Military, Includes Instructions

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.