Zoro Homepage

Gas Sensor, Hydrazine, 0 to 3.00 ppm

  • Mfr # 6809190

  • Zoro # G9364634


product price: $1,324.99
/ea
Free Shipping & Returns

Key Features

Detects
Hydrazine
Sensor Range
0 to 3.00 ppm
Resolution
0.01 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
Mfr. No. X-am 5000, X-am 5600
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6809190
Zoro #
G9364634
UPC #
-
Country of Origin
Germany

Details

Item
Gas Detector Sensor
Detects
Hydrazine
Sensor Range
0 to 3.00 ppm
Resolution
0.01 ppm
Temp. Range
-4 Degrees to 104 Degrees F
For Use With
Mfr. No. X-am 5000, X-am 5600
Chemical Formula
N2H4
Industry Type
Healthcare
Measurement Range
0 to 3 ppm
Operating Temperature - Maximum
104 Degrees F
Operating Temperature - Minimum
-4 Degrees F
Sensor Type
Electrochemical
Gas Detected
Amines, Hydrides, Organic Vapors
Compatible Detector Model/Series
X-am
Compatible Detector Manufacturer Part Number
X-am 5100
Series
X-AM

Description

Gas Detector Sensor, Gas Detected Amines, Hydrides, Organic Vapors, Measurement Range 0 to 3 ppm, Compatible Detector Model/Series X-am, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number X-am 5100, Series X-AM, Resolution 0.01 ppm, Operating Temperature - Maximum 104 Degrees F, Operating Temperature - Minimum -4 Degrees F, Chemical Formula N2H4

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.