Half Mask Respirator, 2100, R95, P100, Filter Retainer Cover, Size, Universal 0 Cartridges Included
Mfr # R55881
Zoro # G4265283
product price:Â $72.95
/eaKey Features
Mask Size
Universal
Standards
NIOSH
Facepiece Material
EPDM Rubber
Cartridges Included
No
Configured For
Single Filter
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
R55881
Zoro #
G4265283
UPC #
-
Country of Origin
Czechia
Dimensions
Mask Size
Universal
Details
Item
Half Mask Respirator
Standards
NIOSH
Facepiece Material
EPDM Rubber
Cartridges Included
No
Configured For
Single Filter
Head Harness Material
Elastic, Thermoplastic Elastomer
Respirator Connection Type
Filter Retainer Cover
Number of Cartridges Included
0
Series
2100
NIOSH Rating
R95, P100
Disposable/ Reusable
Reusable
Includes
None
Number of Suspension Points
Yolk and Cradle
Description
Half Mask Respirator, Universal, Cartridges Included No, Facepiece Material EPDM Rubber, Respirator Connection Type Filter Retainer Cover, Configured For Single Filter
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.