Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8323900
Zoro #
G9364835
UPC #
-
Country of Origin
Germany
Details
Item
Multi-Gas Detector
Alarm Type
Audible, Vibrating, Visual
Alarm Setting
LEL A1 - 10% LEL, A2 - 20% LEL, O2 A1 - 19.5% vol., A2 - 23% vol., CO A1 - 35 ppm, A2 - 50 ppm, H2S A1 - 5 ppm, A2 - 10 ppm
Battery Life
12 hr
Operating Temp. Range
-20 Degrees to 50 Degrees C (-4 Degrees to 122 Degrees F)
Standards
Intrinsically Safe Ex ia, CSA 11 1800517 CSA: Class I, Div. 1, Gr. A,B,C,D TC T4/T3 Class I, Zone 0, A/Ex ia IIC T3/Ga Class I, Zone 1, A/Ex d ia IIC T4/T3/Gb
Sensor Range
CO 0 to 2000 ppm, H2S 0 to 100 ppm, LEL 0 to 100% LEL, O2 0 to 25% v/v
Features
Monitors for Multiple Gases and Has A Rechargeable Battery Kit
Housing Color
Black
Includes
Sensors, Rechargeable Battery Kit
Resolution
CO 1 ppm, H2S 0.1 ppm, LEL 1% LEL, O2 0.01% v/v
Green Environmental Attribute
Product is Rechargeable
Description
Multi-Gas Detector, Housing Color Black, Alarm Setting LEL A1 - 10 Percent LEL, A2 - 20 Percent LEL, O2 A1 - 19.5 Percent vol., A2 - 23 Percent vol., CO A1 - 35 ppm, A2 - 50 ppm, H2S A1 - 5 ppm, A2 - 10 ppm, Battery Life 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.