Multi-Gas Detector, 4 Gas, 10 to 12 hr Battery Life, Black (Discontinued)
- Mfr # 4542110
- Zoro # G7005327
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
4542110
Zoro #
G7005327
UPC #
-
Country of Origin
United States
Details
Item
Multi-Gas Detector, 4 Gas
Alarm Type
Audible, Visual, Vibrating
Alarm Setting
LEL A1 - 10%/A2 - 20%, O2 A1 - 19.5% Vol/A2 - 23.5 % Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 15 ppm
Battery Life
10 to 12 hr
Operating Temp. Range
-20 to +50 Degrees C (-4 to 122 Degrees F)
Sensor Range
LEL 0 to 100% LEL or 0 to 5% Vol, O2 0 to 25% Vol, CO 0 to 2000 ppm, H2S 0 to 100 ppm
Housing Color
Black
Includes
X-am 5600 with Ir-Ex, O2, Co and H2S Sensors, Rechargable Battery Kit, Instruction Manuals, Training CD, (2) Hex Wrenches, Sensor Lifter, 15 ft of Tygon Tubing, X-am 125 Cradle Sampling Pump, Float Probe, Vehicle Charging Plug, Orange Pelican Carrying Case, Replacement Filter For the X-am 125 Pump
Resolution
LEL 1% LEL, O2: 0.1% Vol, CO 1 ppm, H2S 0.1 ppm
Features
Sampling of Multiple Gases in Confined Spaces up to 66 ft Away, Audio, Visual, Vibrating Alarms
Industry Type
Healthcare
Description
Multi-Gas Detector, 4 Gas, Housing Color Black, Alarm Setting LEL A1 - 10 Percent/A2 - 20 Percent, O2 A1 - 19.5 Percent Vol/A2 - 23.5 Percent Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 15 ppm, Battery Life 10 to 12 hr
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.