This item is Discontinued.

Draeger Multi-Gas Detector, 5 Gas, 10 to 12 hr Battery Life, Black 4542121

Multi-Gas Detector, 5 Gas, 10 to 12 hr Battery Life, Black (Discontinued)

  • Mfr # 4542121
  • Zoro # G6788451
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
4542121
Zoro #
G6788451
UPC #
-
Country of Origin
United States

Details

Sensor Range
CO2 0 to 5% Vol, LEL 0 to 100% LEL or 0 to 5% Vol, O2 0 to 25% Vol, CO 0 to 2000 ppm, H2S 0 to 100 ppm
Features
Dual Infrared Senor Technology for Measuring Combustibles and Carbon dioxide, Audio Visual, Vibrating Alarms
Operating Temp. Range
-20 to +50 Degrees C (-4 to 122 Degrees F)
Item
Multi-Gas Detector, 5 Gas
Battery Life
10 to 12 hr
Housing Color
Black
Alarm Setting
CO2 A1 - 0.5% Vol/A2 - 1.0 Vol%, LEL A1 - 10%/A2 - 20%, O2 A1 - 19.5% Vol/A2 - 23.5 % Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 15 ppm
Includes
X-am 5600 with Stated Sensors, Rechargable Battery Kit, Instruction Manuals, Training CD, (2) Hex Wrenches, Sensor Lifter
Resolution
CO2 0.01Vol%, EX: 1% LEL or 0.1% Vol, O2 0.1% Vol, CO 1 ppm, H2S 0.1 ppm
Alarm Type
Audible, Visual, Vibrating

Description

Multi-Gas Detector, 5 Gas, Housing Color Black, Alarm Setting CO2 A1 - 0.5 Percent Vol/A2 - 1.0 Vol Percent, LEL A1 - 10 Percent/A2 - 20 Percent, O2 A1 - 19.5 Percent Vol/A2 - 23.5 Percent Vol, CO A1 - 35 ppm/A2 - 50 ppm, H2S A1 - 10 ppm/A2 - 15 ppm, Battery Life 10 to 12 hr

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.