Zoro Homepage

Sensor, Carbon Dioxide, 0 to 5 pct.

  • Mfr # 6810889

  • Zoro # G7154244


product price: $815.99
/ea
Free Shipping & Returns

Key Features

Detects
Carbon Dioxide
Sensor Range
0 to 5%
Resolution
0.1% vol
Temp. Range
-20 Degrees to 120 Degrees F
For Use With
Mfr. Series PAC 7000 and X-am 5000
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
6810889
Zoro #
G7154244
UPC #
-
Country of Origin
Germany

Details

Item
Gas Detector Sensor
Detects
Carbon Dioxide
Sensor Range
0 to 5%
Resolution
0.1% vol
Temp. Range
-20 Degrees to 120 Degrees F
For Use With
Mfr. Series PAC 7000 and X-am 5000
Chemical Formula
CO2
Gas Detected
Carbon Dioxide
Operating Temperature - Minimum
-20 Degrees F
Series
X-AM 5600
Operating Temperature - Maximum
120 Degrees F
Compatible Detector Manufacturer Part Number
Mfr. Series PAC 7000 and X-am 5000
Compatible Detector Model/Series
X-am 5600
Measurement Range
0 to 5% vol
Sensor Type
Electrochemical

Description

Gas Detector Sensor, Gas Detected Carbon Dioxide, Measurement Range 0 to 5 Percent vol, Compatible Detector Model/Series X-am 5600, Sensor Type Electrochemical, Compatible Detector Manufacturer Part Number Mfr. Series PAC 7000 and X-am 5000, Series X-AM 5600, Resolution 0.1 Percent vol, Operating Temperature - Maximum 120 Degrees F, Operating Temperature - Minimum -20 Degrees F, Chemical Formula CO2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.