Single Gas Detector, CO
Mfr # 8318970
Zoro # G116518755
product price: $462.99
/ea
Free Shipping & Returns
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8318970
Zoro #
G116518755
UPC #
-
Country of Origin
Germany
Description
Single Gas Detector, Gas Type CO, Detects Carbon Monoxide, Sensor Range 0 to 2000 ppm, Resolution 1 ppm, Operating Temp. Range -20 to 120 Degrees F, Alarm Setting A1 - 35 ppm, A2- 50 ppm, Alarm Type Audible, Visual, Vibrating, Battery Type Alkaline Lithium, Battery Life 13 mo, Display LCD, Interchangeable Sensors No, Height 3-3/8 In., Width 2-1/2 In., Depth 7/8 In., Standards Rated Intrinsically Safe by UL, CSA, and ATEX
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.