Shop DRAGONWEAR
See all product information
Create Account
Flame Resistant Beanie Cap, Black, 68% Modacrylic, 29% Rayon, 3% Spandex
- Mfr # DFB900DH
- Zoro # G4993091
product price:Â
$
64.25
/ea
Key Features
Color Family
Black
Material
29% Rayon, 3% Spandex, 68% Modacrylic
ATPV Rating
5.2 cal/sq cm
Arc Flash PPE Category
1
Style
Beanie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFB900DH
- Zoro #
- G4993091
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame Resistant Beanie Cap
- Color Family
- Black
- Material
- 29% Rayon, 3% Spandex, 68% Modacrylic
- ATPV Rating
- 5.2 cal/sq cm
- Arc Flash PPE Category
- 1
- Style
- Beanie
- Color
- Black
- Fabric Weight
- 11.7 oz/sq yd
- Hazard Risk Category (HRC)
- 1
- Covers
- Head and Ears
- Standards
- ASTM F1506, NFPA 2112, NFPA 70E
- Tested In Accordance With
- ASTM F1959/F1959M-12
- Material Trade Name
- Droganwear Inherent Tri-Blend
- Fabric Wt
- Heavyweight
- Areas Covered
- Ears and Head
- Material (Wt)
- Droganwear Inherent Tri-Blend ( 11.7 oz/sq yd )
- Features
- 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking
- Wire Color
- Black
Dimensions
- Size
- One Size
- Fits Chest Size
- 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking
- Bottle Size
- One Size
- Size - Alpha
- One Size
- Container Size
- One Size
Description
ATPV Rating 5.2 cal/sq cm, Arc Flash PPE Category 1, Areas Covered Ears and Head, Color Black, Fabric Weight 11.7 oz/sq yd, Features 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking, Flame Resistant Beanie Cap, Material Trade Name Droganwear Inherent Tri-Blend, Bottle Size One Size, Standards ASTM F1506, NFPA 2112, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.