This item is Discontinued.

Dragonwear Flame-Resistant Crewneck Shirt, 5 cal/sq cm, 3XL, 15% Rayon, 28% Lenzing, 72% Modacrylic DFB515

This item is Discontinued.

Dragonwear

Flame-Resistant Crewneck Shirt, 5 cal/sq cm, 3XL, 15% Rayon, 28% Lenzing, 72% Modacrylic (Discontinued)

Mfr # DFB515
Zoro # G5009356
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFB515
Zoro #
G5009356
UPC #
-
Country of Origin
Canada

Dimensions

Size
3XL
Fits Chest Size
55 in to 58 in
Sleeve Length
12 1/4 in
Minimum Chest Size
55 in
Maximum Chest Size
58 in
Sleeve Length Type
Short

Details

Item
Flame-Resistant Crewneck Shirt
Color
Navy
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Rayon, 28% Lenzing, 72% Modacrylic
Closure Type
Pullover
Hazard Risk Category (HRC)
1
Neck Style
Crew Neck
Collar Style
Lay-Flat
Work Shirt Collar
Lay-Flat
Fabric Wt
Lightweight
Material (Wt)
28% Lenzing ( 5.2 oz ), 72% Modacrylic ( 5.2 oz )

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Navy, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Rayon, 28 Percent Lenzing, 72 Percent Modacrylic, Maximum Chest Size 58 in, Minimum Chest Size 55 in, Neck Style Crew Neck, Size 3XL, Sleeve Length 12 1/4 in, Sleeve Length Type Short, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.