Shop DRAGONWEAR
See all product information
Create Account
Flame-Resistant Crewneck Shirt, 5 cal/sq cm, S, 15% Rayon, 28% Lenzing, 72% Modacrylic
- Mfr # DFB670
- Zoro # G5006784
product price:Â
$
61.49
/ea
Key Features
Size
S
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFB670
- Zoro #
- G5006784
- UPC #
- -
- Country of Origin
- United States
- Item
- Flame-Resistant Crewneck Shirt
- Color
- Tan
- Fabric Weight
- 5.2 oz
- ATPV Rating
- 5 cal/sq cm
- Standards
- NFPA 70E
- Arc Flash PPE Category
- 1
- Material Trade Name
- 15% Rayon, 28% Lenzing, 72% Modacrylic
- Closure Type
- Pullover
- Hazard Risk Category (HRC)
- 1
- Neck Style
- Crew Neck
- Collar Style
- Lay-Flat
- Work Shirt Collar
- Lay-Flat
- Material (Wt)
- 28% Lenzing ( 5.2 oz ), 72% Modacrylic ( 5.2 oz )
- Fabric Wt
- Lightweight
- Front Closure
- Pullover
- Wire Color
- Tan
Dimensions
- Size
- S
- Fits Chest Size
- 35 in to 38 in
- Sleeve Length
- 24 3/4 in
- Maximum Chest Size
- 38 in
- Minimum Chest Size
- 35 in
- Sleeve Length Type
- Long
- Bottle Size
- S
- Size - Alpha
- S
- Container Size
- S
Description
ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.2 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Rayon, 28 Percent Lenzing, 72 Percent Modacrylic, Maximum Chest Size 38 in, Minimum Chest Size 35 in, Neck Style Crew Neck, Size S, Sleeve Length 24 3/4 in, Sleeve Length Type Long, Standards NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.