Shop DRAGONWEAR
See all product information
Create Account
FR Beanie Cap, Steel Gray, Universal
- Mfr # DFB930DH
- Zoro # G2382357
product price:Â
$
80.35
/ea
Key Features
Color
Gray
Material
Polartec(R)
Size
One Size
Areas Covered
Head
Style
Beanie
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DFB930DH
- Zoro #
- G2382357
- UPC #
- 811828025768
- Country of Origin
- United States
- Item
- Beanie Cap
- Color
- Gray
- Material
- Polartec(R)
- Areas Covered
- Head
- Style
- Beanie
- Features
- 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking
- ATPV Rating
- 32 cal/sq cm
- Hazard Risk Category (HRC)
- 3
- Standards
- ASTM F1506, NFPA 2112, NFPA 70E
- Fabric Weight
- 11.7 oz
- Material Trade Name
- Fabric with Spandex
- Arc Flash PPE Category
- 3
- Color Family
- Gray
- Product Type
- Cap
- Wire Color
- Gray
Dimensions
- Size
- One Size
- Fits Chest Size
- 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking
- Bottle Size
- One Size
- Size - Alpha
- One Size
- Container Size
- One Size
Description
ATPV Rating 32 cal/sq cm, Arc Flash PPE Category 3, Color Gray, Fabric Weight 11.7 oz, Features 4-Way Stretch, Channel Knit Construction Fleece, Flat-Lock Seam Construction for Comfort Under a Hard Hat, Inherently Fire and Arc Resistant, Moisture-Wicking, Garment Type Cap, Beanie Cap, Material Trade Name Fabric with Spandex, Size One Size, Standards ASTM F1506, NFPA 2112, NFPA 70E
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.