This item is Discontinued.

Dragonwear Women's Women's Flame-Resistant Crewneck Shirt, 5 cal/sq cm, 2XL DFBW574

This item is Discontinued.

Dragonwear

Women's Women's Flame-Resistant Crewneck Shirt, 5 cal/sq cm, 2XL (Discontinued)

Mfr # DFBW574
Zoro # G5007055
Country of Origin Canada
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
DFBW574
Zoro #
G5007055
UPC #
-
Country of Origin
Canada

Dimensions

Size
2XL
Sleeve Length
8 1/16 in
Fits Chest Size
43 in to 44 in
Maximum Chest Size
44 in
Minimum Chest Size
43 in
Sleeve Length Type
Short

Details

Item
Women's Flame-Resistant Crewneck Shirt
Color
Tan
Fabric Weight
5.2 oz
ATPV Rating
5 cal/sq cm
Standards
NFPA 70E
Arc Flash PPE Category
1
Material Trade Name
15% Lenzing, 15% Rayon, 70% Modacrylic
Gender
Women's
Hazard Risk Category (HRC)
1
Closure Type
Pullover
Collar Style
Lay-Flat
Neck Style
Crew Neck
Fabric Wt
Lightweight
Material (Wt)
15% Rayon ( 5.2 oz ), 70% Modacrylic ( 5.2 oz )
Work Shirt Collar
Lay-Flat

Description

ATPV Rating 5 cal/sq cm, Arc Flash PPE Category 1, Collar Style Lay-Flat, Color Tan, Fabric Weight 5.2 oz, Closure Type Pullover, Gender Women's, Women's Flame-Resistant Crewneck Shirt, Material Trade Name 15 Percent Lenzing, 15 Percent Rayon, 70 Percent Modacrylic, Maximum Chest Size 44 in, Minimum Chest Size 43 in, Neck Style Crew Neck, Size 2XL, Sleeve Length 8 1/16 in, Sleeve Length Type Short, Standards NFPA 70E

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.