Zoro Homepage

Drain Adapter, 1" to 2" Size

  • Mfr # VIP1

  • Zoro # G5360131


product price: $16.99
/ea

Key Features

Material of Construction
Faucet Adapter: Plastic
Size
1" to 2"
Includes
Faucet Adapter
For Use With
Sinks, Faucets
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
VIP1
Zoro #
G5360131
UPC #
077115600104
Country of Origin
United States

Dimensions

Size
1" to 2"

Details

Item
Drain Adapter Kit
Material of Construction
Faucet Adapter: Plastic
Includes
Faucet Adapter
For Use With
Sinks, Faucets

Description

Drain Adapter, Size 1 In. to 2 In., Includes Faucet Adapter, For Use With Garden Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.