Zoro Homepage

Drain Adapter, Plastic, 10" L, Blue

  • Mfr # PE60

  • Zoro # G5364410


product price: $9.19
/ea

Key Features

Pipe Dia. - Drains
1-1/2"
Material of Construction - Drains
Plastic
Color - Drains
Blue
Connection - Drains
Clamp
Length (In.)
10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PE60
Zoro #
G5364410
UPC #
077115600005
Country of Origin
United States

Dimensions

Pipe Dia. - Drains
1-1/2"
Length (In.)
10
Width
4
Height (In.)
2
Size
4"W x 2"H
Height
2 in
Length In.
10"

Details

Item
Drain Adapter
Material of Construction - Drains
Plastic
Color - Drains
Blue
Connection - Drains
Clamp
Material of Construction
Plastic
For Use With
Kitchen Sink, Bathtubs, Showers, Washing Machine Drains
Drain Material
Plastic
Connection
Clamp
Color
Blue
Pipe Dia In.
1-1/2"

Description

Drain Adapter, Product Group - Drains Adapters, Clamps, Couplers and Tee Connectors, Pipe Dia. - Drains 1-1/2 In., Material of Construction - Drains Plastic, Color - Drains Blue, Connection - Drains Clamp, For Use With Kitchen Sink, Bathtubs, Showers, Washing Machine Drains, Drain Material Plastic, Height (In.) 2, Length (In.) 10, Width 4

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.