Zoro Homepage

Drain Cleaning Tool, Resin, 26" Size

  • Mfr # DKMS

  • Zoro # G5384893


product price: $5.59
/ea

Key Features

For Use With
Shower, Sinks, Tub and Bath Drains
Material
Resin
Size
26 in
size
26"
Drum Material
Plastic Resin
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DKMS
Zoro #
G5384893
UPC #
077115001239
Country of Origin
United States

Dimensions

Size
26 in
size
26"
Maximum Pipe Size
2 in
Cable Length
26 in
Minimum Pipe Size
1 in

Details

Item
Drain Cleaning Tool
For Use With
Shower, Sinks, Tub and Bath Drains
Material
Resin
Drum Material
Plastic Resin
Compatible Fixture Type
Bathtubs, Showers, Sinks
Cable Feed Type
Manual
End Type Included
Barbed
Product Type
Drain Cleaning Tool

Description

Drain Cleaning Tool, Product Type Drain Cleaning Tool, Cable Length 26 in, End Type Included Barbed, Cable Feed Type Manual, Minimum Pipe Size 1 in, Maximum Pipe Size 2 in, Drum Material Plastic Resin, Compatible Fixture Type Bathtubs, Showers, Sinks

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.