Zoro Homepage

Drain Opener, 3" to 4" Size

  • Mfr # H34

  • Zoro # G5360789


product price: $25.29
/ea

Key Features

For Use With
Garden Hose
Size
3 in to 4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H34
Zoro #
G5360789
UPC #
077115340000
Country of Origin
United States

Dimensions

Size
3 in to 4 in

Details

Item
Drain Opener
For Use With
Garden Hose

Description

Drain Opener, Size 3 In. to 4 In., For Use With Garden Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.