Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Unclog Drain Kit, 1-1/2" to 3" Size

  • Mfr # 340

  • Zoro # G5368279


product price: $29.79
/ea

Key Features

For Use With
Garden Hose
Size
1-1/2 in to 3 in
Includes
10 ft Hose, Faucet Adapter
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
340
Zoro #
G5368279
UPC #
077115340048
Country of Origin
United States

Dimensions

Size
1-1/2 in to 3 in

Details

Item
Unclog Drain Kit
For Use With
Garden Hose
Includes
10 ft Hose, Faucet Adapter

Description

Unclog Drain Kit, Size 1-1/2 In. to 3 In., Includes Faucet Adapter, 10 ft. Hose, For Use With Garden Hose

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.