50000 32oz. Drain Treatment and Cleaner
- Mfr # 50000
- Zoro # G704128069
product price:Â
$
29.15
/ea
Key Features
Container Size
32 oz
Size
4.25"L x 10.25"H x 2"W
Dimensions
4.25"L x 10.25"H x 2"W
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 50000
- Zoro #
- G704128069
- UPC #
- 794004500009
- Country of Origin
- China
Dimensions
- Container Size
- 32 oz
- Size
- 4.25"L x 10.25"H x 2"W
- Dimensions
- 4.25"L x 10.25"H x 2"W
Description
A biological drain opener and cleaner formulated for use in all drains. An environmentally safe, economical and easy-to-use concentrate that will penetrate and digest household grease, soaps, detergents and other common blockage materials. Treating your drains every 30-60 with Drainbo's All Natural Drain Treatment and Cleaner will result in year-round clog free drains and peace of mind.
The only drain treatment and cleaner certified by the natural products association.
It is your safe, all natural alternative to everyday toxic drain products.
Drainbo All-Natural Drain Treatment and Cleaner is a USDA certified biobased product.
Not harmful to people, pets or plants.
Safe for use with all pipes and fittings, septic systems and holding tanks.
All-Natural microbes digest buildup to maintain drainage and clog-free drains.
Digests household waste, such as grease, soap film, oils, fats and other commonly found proteins in the waste stream.
Capacity: 32oz.
Dimensions: 4.25"L x 10.25"H x 2"W.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Hazardous material
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.