Hydro-Pressure Dual-Valve Drain-Cleaning Bladder Fits 1.5 In. to 3 In.

  • Mfr # DXP1-1121

  • Zoro # G812317546


product price:  $24.85
/ea

Key Features

Includes
Drain Bladder
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DXP1-1121
Zoro #
G812317546
UPC #
840140393118
Country of Origin
Taiwan, Province of China

Details

Item
Drain Bladders
Includes
Drain Bladder
Color
Black

Description

DrainX manufactures quality drain-cleaning equipment for both do-it-yourselfers and professionals. The Dual Hydro-Pressure Dual-Valve Drain-Cleaning Bladder works with your garden hose to clear clogs in 1.5-in. to 3-in. drainpipes without chemicals. Simply attach the bladder to a garden hose that's connected to a cold-water faucet and insert into the drain pipe till you reach the clog. Turn the water on slowly and hold securely in place till the bladder expands and fits snugly against the drainpipe wall. Once it's fully inflated, water will be forced out the other end, putting pressure on the clog to push it through the drainpipe. Do not leave the bladder unattended while water is running. If water begins to back up, immediately shut the water off. Once the clog is cleared, turn the water off and wait till the bladder is completely deflated before removing it. Disconnect the bladder from the hose, rinse with water, and dry as needed. Done!


  • •Heavy-duty plumbing tool injects pressurized water into clogged plumbing drains
  • • connector end fits standard garden hose
  • • Water-dispersing, precise spray valve turns water into pulsating jets to clear drains up to 1,000 ft.
  • • Effective and easy to operate
  • • can be used on everything from clogged kitchen sinks, bathtubs, and shower drains to heavy clogs from hairballs, grease, or compacted toilet paper that chemicals, drain snakes, and plungers cannot unclog
  • • Ideal alternative to chemical products or drain augers that might leave residue in your plumbing system
  • • Use cold water only
  • • not for use with hot water
  • • 1-year warranty for peace of mind
  • • Fits 1.5-in. to 3-in. drainpipes

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.