Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Plumbing Snake Drain Auger, 16 Ft.

  • Mfr # DRX-1001

  • Zoro # G612317777


product price: $24.99
/ea

Key Features

Includes
Drain Auger
Color
Orange
Depth
9.5"
Width
11.4"
Length
0.95"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DRX-1001
Zoro #
G612317777
UPC #
812376040760
Country of Origin
China

Dimensions

Depth
9.5"
Width
11.4"
Length
0.95"

Details

Includes
Drain Auger
Item
Drain Augers
Color
Orange

Description

Drain clogs are never fun to deal with, and not utilizing a quality tool will make matters worse. With DrainX you won't have to worry. The X in DrainX stands for Experts! The company has consulted with professionals around the country to create a product plumbers would use in their homes or during a job. The company has fixed the issues most people have faced with various drain augers they have purchased in the past. The number one issue most customers faced is durability. Clogs come and go but with this lasting 16-Ft. Drug Auger Tool, you'll be able to tackle them for years.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.