Lead Wire, 1/1/2000, Black, 1000 ft

  • Mfr # 151349-81IE

  • Zoro # G811130702


product price:  $7.19
/ea
Sold in multiples of 100 for $719.00

Key Features

Conductor Material
Tinned Copper
Length
1000 ft
Jacket Color
Black
Nominal Outside Dia.
0.615 in
Voltage
1kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
151349-81IE
Zoro #
G811130702
UPC #
-
Country of Origin
United States

Dimensions

Length
1000 ft
Nominal Outside Dia.
0.615 in
Wire Size
1/1/2000

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
1kV
Insulation Material
EPR
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
1045
Standards
CSA AWM;UL 3340;UL 3374;UL 3328
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.