
Lead Wire, 18, Black, 5000 ft
Mfr # 156214-10IE
Zoro # G611130315
product price: $0.27
/ea
Sold in multiples of 1000 for $270.00
Key Features
Conductor Material
Tinned Copper
Length
5000 ft
Nominal Outside Dia.
0.1 in
Voltage
5kV
Insulation Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
156214-10IE
Zoro #
G611130315
UPC #
-
Country of Origin
United States
Dimensions
Length
5000 ft
Nominal Outside Dia.
0.1 in
Wire Size
18
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
5kV
Insulation Material
EPDM
Conductor Design
Stranded
Temp. Rating
90°C
Stranding
65
Standards
UL 3357
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.