Lead Wire, 2/1/2000, Black, Stranded, 1kV, 900 ft

  • Mfr # 148937-81IE

  • Zoro # G111130358


product price:  $8.49
/ea
Sold in multiples of 100 for $849.00

Key Features

Conductor Material
Tinned Copper
Length
900 ft
Jacket Color
Black
Nominal Outside Dia.
0.607 in
Voltage
1kV
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
148937-81IE
Zoro #
G111130358
UPC #
-
Country of Origin
United States

Dimensions

Length
900 ft
Nominal Outside Dia.
0.607 in
Wire Size
2/1/2000

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
1kV
Insulation Material
EPR
Conductor Design
Stranded
Temp. Rating
150°C
Stranding
1330
Standards
CSA AWM;UL 3340;UL 3374;UL 3328
Shielding Type
Unshielded
Number of Conductors
1

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.