
Lead Wire, 4/1/2000, Black, Stranded, 600V, 500 ft
Mfr # 140491-62IE
Zoro # G411130614
product price: $11.99
/ea
Sold in multiples of 100 for $1,199.00
Key Features
Conductor Material
Tinned Copper
Length
500 ft
Jacket Color
Black
Voltage
600V
Insulation Material
EPDM
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
140491-62IE
Zoro #
G411130614
UPC #
-
Country of Origin
United States
Dimensions
Length
500 ft
Wire Size
4/1/2000
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
EPDM
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
2109
Standards
CSA CL1254;UL 3284;UL 3328
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.