Lead Wire, 6, Red, Stranded, 600V, 1500 ft
Mfr # 153429-10IE
Zoro # G011130274
product price: $1.85
/ea
Sold in multiples of 250 for $462.50
Key Features
Conductor Material
Tinned Copper
Jacket Color
Red
Nominal Outside Dia.
0.322 in
Voltage
600V
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
153429-10IE
Zoro #
G011130274
UPC #
-
Country of Origin
United States
Dimensions
Length
1500 ft
Nominal Outside Dia.
0.322 in
Wire Size
6
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Red
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
133
Standards
UL 3196
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.