Lead Wire, 6, White, Stranded, 600V, 1000 ft
Mfr # 143898-10IE
Zoro # G011130267
product price: $1.89
/eaSold in multiples of 250 for $472.50
Key Features
Conductor Material
Tinned Copper
Jacket Color
White
Nominal Outside Dia.
0.322 in
Voltage
600V
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
143898-10IE
Zoro #
G011130267
UPC #
-
Country of Origin
United States
Dimensions
Length
1000 ft
Nominal Outside Dia.
0.322 in
Wire Size
6
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
133
Standards
UL 3196
Shielding Type
Unshielded
Number of Conductors
1
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.