Zoro Homepage

Lead Wire, 8, Black, Stranded, 600V, 2000 ft

  • Mfr # 142432-10IE

  • Zoro # G811129997


product price: $1.15
/ea
Sold in multiples of 250 for $287.50

Key Features

Conductor Material
Tinned Copper
Length
2000 ft
Nominal Outside Dia.
0.251 in
Voltage
600V
Insulation Material
XLPE
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
142432-10IE
Zoro #
G811129997
UPC #
-
Country of Origin
United States

Dimensions

Length
2000 ft
Nominal Outside Dia.
0.251 in
Wire Size
8

Details

Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
Black
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
133
Standards
UL 3195
Number of Conductors
1
Shielding Type
Unshielded

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.