
Lead Wire, 8, White, Stranded, 600V, 2000 ft
Mfr # 145914-10IE
Zoro # G711130161
product price: $1.15
/eaSold in multiples of 250 for $287.50
Key Features
Conductor Material
Tinned Copper
Length
2000 ft
Nominal Outside Dia.
0.251 in
Voltage
600V
Insulation Material
XLPE
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
145914-10IE
Zoro #
G711130161
UPC #
-
Country of Origin
United States
Dimensions
Length
2000 ft
Nominal Outside Dia.
0.251 in
Wire Size
8
Details
Item
Lead Wire
Conductor Material
Tinned Copper
Jacket Color
White
Voltage
600V
Insulation Material
XLPE
Conductor Design
Stranded
Temp. Rating
125°C
Stranding
133
Standards
UL 3195
Number of Conductors
1
Shielding Type
Unshielded
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.