
Primary Wire, GXL, 12 AWG, Copper, Purple, XLPE Jacket, Stranded
Mfr # 131927-9IE
Zoro # G911130077
product price:Â $0.33
/ea
Sold in multiples of 1000 for $330.00
Key Features
Trade Designation
GXL
Wire Size
12 AWG
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
131927-9IE
Zoro #
G911130077
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Length
3000 ft.
Details
Item
Primary Wire
Trade Designation
GXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Purple
Jacket Color
Purple
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Temperature
125 C
Stranding
19
Description
NOTE: This item is priced per foot.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.