This item is Discontinued.

Draka Prestolite Automotive Primary Wire, SXL, 20 AWG, Copper, Orange, XLPE Jacket, Stranded 128443-9IE

Primary Wire, SXL, 20 AWG, Copper, Orange, XLPE Jacket, Stranded (Discontinued)

  • Mfr # 128443-9IE
  • Zoro # G111130099
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
128443-9IE
Zoro #
G111130099
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length
13000 ft.

Details

Item
Primary Wire
Trade Designation
SXL
Conductor Material
Copper
Number of Conductors
1C
Wire Color
Orange
Jacket Color
Orange
Conductor Design
Stranded
Jacket Material
XLPE
Voltage
60V
Standards
SAE J1128, RoHS Compliant
Stranding
7
Temperature
125 C

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.