
SGR Battery Cable, 1 AWG, 1C, Unshielded, Red, Sold per FT
Mfr # 156700-81IE
Zoro # G114914009
product price: $4.69
/ea
Sold in multiples of 50 for $234.50
Key Features
Color
Red
Type
Stranded
# of Conductors
1
Voltage
600V
Product Group
SGR
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
156700-81IE
Zoro #
G114914009
UPC #
-
Country of Origin
United States
Dimensions
Wire Outer Diameter
0.522"
Details
Color
Red
Type
Stranded
# of Conductors
1
Voltage
600V
Product Group
SGR
Insulation Material
EPDM
Temperature
125°C
Overall Shielding Type
Unshielded
Material
Bare Copper
Number of Conductors
1
Item
Wire & Cable
Description
NOTE: This item is priced per foot.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.