This item is Discontinued.

Draka Prestolite Automotive SGR Marine Battery Cable, 1 AWG, Black, Sold per FT 156715-81IE

SGR Marine Battery Cable, 1 AWG, Black, Sold per FT (Discontinued)

  • Mfr # 156715-81IE
  • Zoro # G814914071
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
156715-81IE
Zoro #
G814914071
UPC #
-
Country of Origin
United States

Dimensions

Wire Outer Diameter
0.522"

Details

Material
Bare Copper
Number of Conductors
1
Product Group
SGR
Conductor Type
Stranded
Overall Shielding Type
Unshielded
# of Conductors
1
Color
Black
Item
Wire & Cable

Description

NOTE: This item is priced per foot.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.